Zoro Homepage
This item is Discontinued.
Sun-Ray 9 ft. Round 6Rib Solar Lighted Umbrella - Cocoa 801034

9 ft. Round 6Rib Solar Lighted Umbrella - Cocoa (Discontinued)

  • Mfr # 801034
  • Zoro # G8623183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801034
Zoro #
G8623183
UPC #
814717021032
Country of Origin
China

Dimensions

Size
9 ft.

Details

Color
Cocoa
Item
Patio Umbrella

Description

Get ready to entertain from dusk until dawn with the 9' Round 6Rib Steel Solar Lighted Umbrella. This umbrella is a versatile item that moves seamlessly from day to evening use. This beautiful accessory will transform any outdoor area into your favorite place to relax with friends, or enjoy a meal at your outdoor table even after the sun goes down. The canopy is 160g polyester, along with a powder coated steel frame, so it is durable and ready to stand up to the elements. This umbrella provides plenty of shade on hot summer days. Simply tilt the umbrella using the tilt function to the perfect angle. This umbrella has a square solar panel at the top, which powers the lights along the umbrella ribs for 9 to 12 hours without the need for electricity. The umbrella pole is standard sized and fits most umbrella stands as well as most dinning and bistro sets that are designed to accommodate umbrellas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.