6006037 80 x 84 in. Norwich Black Blackout Curtains - Pack of 2

  • Mfr # 6006037
  • Zoro # G703915820
product price: 
$
53.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6006037
Zoro #
G703915820
UPC #
29927570700
Country of Origin
United States

Description

Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.

Features
  • 80 in.x 84 in. Norwich Black Blackout Curtains
  • Pack of 2
Specifications
  • Country of Origin: United States
  • Color: Black
  • Product Type: Blackout Curtains
  • Width: 80 in.
  • Length: 84 in.
  • Material: Polyester Blackout
  • Weight: 5.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews