Norwich White Blackout Curtains 80 in. W X 63 in. L

  • Mfr # AC-NRWCH63WHT
  • Zoro # G905388590
product price: 
$
35.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AC-NRWCH63WHT
Zoro #
G905388590
UPC #
29927588965
Country of Origin
China

Description

Sun Zero Norwich Blackout Curtain is perfect for any room in your home. The woven solid design with an easy to hang grommet-top offers a classic style that fits in with any room decor while blocking light and noise for better sleep; help keep your home cooler in the summer and warmer in the winter. Blackout or opaque panels virtually block all light. This panel also gives complete privacy.


  • • Sun Zero Norwich 2 Pack Solid Blackout Window Curtains infuse a modern sophistication into any living space. Equipped with built-in metal grommets for easy hanging on standard curtain rods up to 1.5" in diameter.
  • • Blackout technology blocks out most unwanted light while enhancing privacy.
  • • Energy efficient design reduces energy lost through your windows by up to 25%.
  • • Thermal properties help keep summer heat and winter chill out of your home.
  • • Noise reduction up to 25% helps you get a sounder, more uninterrupted sleep.
  • • Machine wash cold on gentle cycle. Use non-chlorine bleach when needed. Tumble dry on low heat, using a cool iron as needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews