Zoro Homepage

2 Piece 54 Inch Heated Body Pillow with Temperature Controller

  • Mfr # 2SETSOFPILLOWSBUNDLE

  • Zoro # G921738690


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Length
5 in
Material
Cotton Quilting
Width
54 in
Color
White
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SETSOFPILLOWSBUNDLE
Zoro #
G921738690
UPC #
658580591151
Country of Origin
China

Dimensions

Length
5 in
Width
54 in
Height
20 in

Details

Material
Cotton Quilting
Color
White
Item
Heated Body Pillow

Description

This Sunbeam Heated Body Pillow takes comfort to the next level by enhancing the benefits of a body pillow. It helps to support your hips and lower back, as well as improves blood circulation with soothing heat to keep you warm and help reduce muscle aches and tension. The super-soft pillow provides warmth via an internal heating wire and easy-to-use controller. The comfortable pillow is stuffed with 1500 grams of plush fill for a firmer feel. Plus, you can customize your experience with with 3 heat settings and 10-hour auto-off.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.