
54 Inch Heated Body Pillow with Temperature Controller
Mfr # 2130276
Zoro # G421739364
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Height
20 in
Width
54 in
Color
White
Material
Cotton Quilting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2130276
Zoro #
G421739364
UPC #
053891123150
Country of Origin
China
Dimensions
Length
5 in
Height
20 in
Width
54 in
Details
Item
Heated Body Pillow
Color
White
Material
Cotton Quilting
Description
This Sunbeam Heated Body Pillow takes comfort to the next level by enhancing the benefits of a body pillow. It helps to support your hips and lower back, as well as improves blood circulation with soothing heat to keep you warm and help reduce muscle aches and tension. The super-soft pillow provides warmth via an internal heating wire and easy-to-use controller. The comfortable pillow is stuffed with 1500 grams of plush fill for a firmer feel. Plus, you can customize your experience with with 3 heat settings and 10-hour auto-off.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.