Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Branfield 21 Piece Kitchen Prep Set with Measuring Accessories

  • Mfr # 75859.21

  • Zoro # G221738277


product price: $45.49
/ea

Key Features

Height
8 in
Material
Stainless Steel
Length
12 in
Color
Red
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75859.21
Zoro #
G221738277
UPC #
085081990396
Country of Origin
China

Dimensions

Height
8 in
Length
12 in
Width
12 in

Details

Material
Stainless Steel
Item
Kitchen Prep Set
Color
Red

Description

The Branfield features all the kitchen essentials for the perfect prepping session. These accessories are made of high quality stainless steel as a stronger and more durable alternative to conventional prepping accessories. Snap tight lids seal in freshness. The Branfield set is sure to help you get your cooking skills to the next level!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.