Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Size Electric Mattress Pad with Digital Controller and Wi-Fi Connection

  • Mfr # 2143570

  • Zoro # G421736660


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Color
White
Width
54 in
Material
Polyester
Length
75 in
Height
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2143570
Zoro #
G421736660
UPC #
053891156158
Country of Origin
China

Dimensions

Width
54 in
Length
75 in
Height
0.45 in

Details

Color
White
Item
Electric Mattress Pad
Material
Polyester

Description

Rest easy knowing ConfortSLIM, Sunbeam's thinnest and most flexible wire, is made with premium components. ComfortSLIM provides fast reliable heating and features that help prevent overheating. Never worry about climbing into a cold bed again. Single safety circuits helps to monitor the mattress pad's operations throughout the night. Heated wire technology senses and adjusts for continuous heat. Control the Heated Mattress Pad from anywhere using the Sunbeam app, voice assistants, or wired digital controller. Pair with the Wi-Fi-enabled Sunbeam app to power on, select heat settings, and preheat your bedding from anywhere. The Sunbeam app enables you to set a selectable auto-off timer for up to 10 hours and a scheduling option so you can get warmth when you want it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.