Full Sized Heated Mattress Pad with WiFi and Heated Body Pillow

  • Mfr # HEATEDPADANDPILLOW

  • Zoro # G021739603


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
54 in
Height
20 in
Color
White
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEATEDPADANDPILLOW
Zoro #
G021739603
UPC #
658580591144
Country of Origin
China

Dimensions

Width
54 in
Height
20 in
Length
5 in

Details

Material
Polyester
Color
White
Item
Electric Mattress Pad

Description

Rest easy knowing ConfortSLIM, Sunbeam's thinnest and most flexible wire, is made with premium components. ComfortSLIM provides fast reliable heating and features that help prevent overheating. Never worry about climbing into a cold bed again. This Sunbeam Heated Body Pillow takes comfort to the next level by enhancing the benefits of a body pillow. It helps to support your hips and lower back, as well as improves blood circulation with soothing heat to keep you warm and help reduce muscle aches and tension. The super-soft pillow provides warmth via an internal heating wire and easy-to-use controller. The comfortable pillow is stuffed with 1500 grams of plush fill for a firmer feel. Plus, you can customize your experience with with 3 heat settings and 10-hour auto-off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.