
GoHeat USB-Powered Micromink Heating Pad with 3 Heat Settings in Gray
Mfr # 2186819
Zoro # G221739410
product price: $37.89
/eaKey Features
Material
Micromink
Width
7.5 in
Length
12.5 in
Height
0.5 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2186819
Zoro #
G221739410
UPC #
053891172172
Country of Origin
China
Dimensions
Width
7.5 in
Length
12.5 in
Height
0.5 in
Details
Item
Heating Pad
Material
Micromink
Color
Gray
Description
Choose your power source* for pain relief whenever you need it with the Sunbeam GoHeat USB-Powered Heating Pad. The compact heating pad uses a USB-C connector that is compatible with most power banks, computers, car USB ports, or the included wall adapter, for more flexibility when choosing your power source. Take your pain relief on the go with the GoHeat Power Bank (sold separately.) Enjoy added mobility with the extra-long 58-inch extension cord to move more freely. The 12.5 x 7.5-inch flexible pad neatly rolls to fit into small bags and purses. A 55-inch adjustable strap brings secure, targeted heat therapy to your back, arms, legs, or shoulders, and 3 heat settings offer customized treatment. The Micromink pad and adjustable strap are fully machine washable for easy care-just disconnect from extension cord and power source. Pad must be connected to power source at all times during heat therapy treatment. *For optimal heat performance, use a 2A power source
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.