Queen Size Electric Fleece Heated Blanket in Garnet with Dual Zone

  • Mfr # 2152746

  • Zoro # G821737175


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Length
84 in
Material
Fleece
Color
Garnet
Height
0.75 in
Width
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2152746
Zoro #
G821737175
UPC #
053891159906
Country of Origin
China

Dimensions

Length
84 in
Height
0.75 in
Width
90 in

Details

Item
Heated Blanket
Material
Fleece
Color
Garnet

Description

Indulge in the comfy softness of Sunbeam Fleece Heated Blanket, wrapping you in warmth throughout the night. Shake off those winter chills while saving on your energy bill. Removable cord and controller make the blanket safe to machine wash and tumble dry. Durable fabric stays soft wash after wash.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.