
Serenity Aluminum Fire Table ANTHRACITE GREY
Mfr # 9294
Zoro # G408636884
product price: $683.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Length
50 inch
Width
32 inch
Height
24.6 inch
Color
Anthracite Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9294
Zoro #
G408636884
UPC #
808862392949
Country of Origin
China
Dimensions
Length
50 inch
Width
32 inch
Height
24.6 inch
Details
Item
Fire Table
Material
Aluminum
Color
Anthracite Grey
Weight
72.7 lb
Includes
Decorative Flame Glass, Stow Away Lid, Protective Cover
Features
Swivel door tank holder, Easy to use Push-Start ignition, Adjustable feet, Stow Away lid
Application
20 lb Propane Tank OR Natural Gas
Description
Cozy up outdoors on cool evenings with a Sunbeam Fire Pit or Fire Table. The Sunbeam Serenity Aluminum Fire Table, features a rectangular shape in classic black.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.