Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Size Electric Fleece Heated Blanket in Blue

  • Mfr # 2152753

  • Zoro # G021736466


product price: $84.45
/ea
Free Shipping & Returns

Key Features

Width
84 in
Material
Fleece
Height
0.75 in
Color
Blue
Length
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2152753
Zoro #
G021736466
UPC #
053891159869
Country of Origin
China

Dimensions

Width
84 in
Height
0.75 in
Length
62 in

Details

Item
Heated Blanket
Material
Fleece
Color
Blue

Description

Indulge in the comfy softness of Sunbeam Fleece Heated Blanket, wrapping you in warmth throughout the night. Shake off those winter chills while saving on your energy bill. Removable cord and controller make the blanket safe to machine wash and tumble dry. Durable fabric stays soft wash after wash.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.