
Urban Aluminum Ceramic Top Column Fire Pit
Mfr # 9248
Zoro # G308147756
product price: $469.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Length
23.6 inch
Width
23.6 inch
Height
28.3 inch
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9248
Zoro #
G308147756
UPC #
808862392482
Country of Origin
China
Dimensions
Length
23.6 inch
Width
23.6 inch
Height
28.3 inch
Details
Item
Fire Pit
Material
Aluminum
Color
Black
Includes
Decorative Flame Glass, Stow Away Lid, Protective Cover
Features
Sliding Drawer, Easy to use Push-Start ignition, Adjustable feet, BTU of 50000
Application
20 lb Propane Tank OR Natural Gas
Description
The Sunbeam Urban Aluminum Fire Table, is the perfect choice for enhancing warmth and atmosphere to any patio or balcony The Urban fire pit features an elegant square tabletop in an antique ceramic tile
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.