Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ARAMID Blue V-Belt (5/8" X 226") 23" x5" x1"

  • Mfr # A-B1B223K

  • Zoro # G001280026


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Belt Type
B Section
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1B223K
Zoro #
G001280026
UPC #
80971147746
Country of Origin
India

Details

Belt Type
B Section
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

ARAMID Blue V-Belt (5/8" X 226"), Depth: 13/32", OC Length: 5/8" X 226", Top Width: 5/8", Material: Aramid Cord, Type: B Section, Color: Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.