Zoro Homepage

ARAMID Blue V-Belt (5/8" X 36" ) 15" x3.5" x0.7"

  • Mfr # A-B1B33K

  • Zoro # G701280135


product price: $13.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1B33K
Zoro #
G701280135
UPC #
80971147776
Country of Origin
India

Description

ARAMID Blue V-Belt (5/8" X 36" ), Depth: 13/32", OC Length: 5/8" X 36", Top Width: 5/8", Material: Aramid Cord, Type: B Section, Color: Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.