Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing 1.51" x1.51" x4.54"

  • Mfr # A-B1WH19

  • Zoro # G701284201


product price: $59.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1WH19
Zoro #
G701284201
UPC #
80971108976
Country of Origin
United States

Description

Ball Bearing, Outside Diameter: 1-1/2"/ 38.1mm, Inside Diameter: 3/4"/ 19.05mm, Height: 2"/ 50.8mm, Dim D (4): Shaft OD: 0.75", Dim E (5): Shaft Length: 4.5", Notes: Fits spindle assemblies

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.