Zoro Homepage

Ball Mount, Class 3 4.25" x12.95" x2.7"

  • Mfr # A-B1CM45050

  • Zoro # G701702521


product price: $37.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1CM45050
Zoro #
G701702521
UPC #
61231440508
Country of Origin
United States

Description

Ball Mount, Class 3, Shank Diameter: 2", Gross Trailer Weight: 7,500 lbs, Tongue Weight: 750 lbs, Drop: 4", Rise: 2", Hole Size: 1", Length: 8-1/4", Notes 3: Class 3 ball mounts for 2" x 2" receiver tubes. Features a durable chrome or powder coat finish., Notes: Ball mounts are a key product in the towing industry. The vast majority of our line is CNC formed, Notes: and robotically welded to ensure accurate, consistent cuts and clean, strong weld lines., Notes 2: Once welded, these mounts are mechanically de-scaled to remove all mill scale from the surface of, Notes 2: the steel and run through a seven-stage washing system. This process creates a flawless surface for, Notes 2: the application of a highly durable powder coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.