Ball Mount, European Mount, for 1-1/4" tube 11.4" x3.5" x2.4"

  • Mfr # A-B1CM45572

  • Zoro # G901702406


product price:  $71.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1CM45572
Zoro #
G901702406
UPC #
61231402128
Country of Origin
United States

Description

Ball Mount, European Mount, for 1-1/4" tube, Rise: 4-5/8", Shaft Diameter: 2", Gross Trailer Weight: 3,500 lbs, Tongue Weight: 350 lbs, Drop: N/A, Ball Diameter: 2", Length: 7-1/4", Notes: Ball mounts are a key product in the towing industry. The vast majority of our line is CNC formed, Notes: and robotically welded to ensure accurate, consistent cuts and clean, strong weld lines., Notes 2: Once welded, these mounts are mechanically de-scaled to remove all mill scale from the surface of, Notes 2: the steel and run through a seven-stage washing system. This process creates a flawless surface for, Notes 2: the application of a highly durable powder coat finish., Notes 3: Modern European design for 1-1/4" receiver tubes that comes with a permanently attached ball., Notes 3: Features a durable carbide powder coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.