Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Mount, Multi-Ball 12" x7" x5.3"

  • Mfr # A-B1CM45650

  • Zoro # G101702336


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1CM45650
Zoro #
G101702336
UPC #
61231400157
Country of Origin
United States

Description

Ball Mount, Multi-Ball, Gross Trailer Weight: 5,000/7,500/10,000 lbs, Tongue Weight: 500/750/1,000 lbs, Drop: 0", Rise: 0", Ball Diameter: 1-7/8"; 2"; 2-5/16", Length: 7"; 8 1/2", Notes 3: Durable powder coat finish. Permanently attached, welded trailer balls., Notes: Ball mounts are a key product in the towing industry. The vast majority of our line is CNC formed, Notes: and robotically welded to ensure accurate, consistent cuts and clean, strong weld lines., Notes 2: Once welded, these mounts are mechanically de-scaled to remove all mill scale from the surface of, Notes 2: the steel and run through a seven-stage washing system. This process creates a flawless surface for, Notes 2: the application of a highly durable powder coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.