Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Ball, Auger Impeller 3" x5" x1"

  • Mfr # A-B1MT29

  • Zoro # G101284061


product price: $22.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1MT29
Zoro #
G101284061
UPC #
80971116005
Country of Origin
United States

Description

Bearing, Ball, Auger Impeller, Outside Diameter: 1-55/64"/ 47.228mm, Inside Diameter: 3/4"/ 19.05mm, Height: 27/32"/ 21.431mm, Notes: Fits 22" and 40" snow throwers, Includes: Collar, Bearing Number: SA204-12, SA204-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.