Zoro Homepage

Belt, 36" Deck 0" x0" x0"

  • Mfr # A-603806

  • Zoro # G401290120


product price: $29.49
/ea

Key Features

Width
1/2"
Thickness
0.35"
Color
Black
Length
110.5"
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-603806
Zoro #
G401290120
UPC #
67195872747
Country of Origin
India

Dimensions

Width
1/2"
Thickness
0.35"
Length
110.5"

Details

Color
Black
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, 36" Deck, Color: Black, Length: 110.5", Thickness: 0.35", Type: Wrapped, Width: 1/2", Material: Aramid Cord, Pitch Length: 330000600000105, Notes: 1/2" X 110.5" Wrapped Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.