Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, 40" Deck 40.25" x4.5" x0.5"

  • Mfr # A-07200001

  • Zoro # G701289787


product price: $35.19
/ea

Key Features

Color
White
Thickness
0.328"
Width
1/2"
Length
120.25"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-07200001
Zoro #
G701289787
UPC #
67195867965
Country of Origin
India

Dimensions

Thickness
0.328"
Width
1/2"
Length
120.25"

Details

Color
White
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, 40" Deck, Color: White, Type: Wrapped, Thickness: 0.328", Width: 1/2", Length: 120.25", Notes: 1/2" x 120.25" Wrapped Aramid Cord, Material: Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.