Zoro Homepage

Belt, 52" Deck 34.5" x4.5" x0.75"

  • Mfr # A-823243

  • Zoro # G501290303


product price: $47.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-823243
Zoro #
G501290303
UPC #
67195867827
Country of Origin
India

Description

Belt, 52" Deck, Material: Aramid Cord, Thickness: 0.43", Length: 130.47", Width: 5/8", Notes: 5/8" x 130.47" Wrapped Aramid Cord, Color: Black, Type: Wrapped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.