Zoro Homepage

Belt, Blade Drive 11" x4" x0.7"

  • Mfr # A-1035598

  • Zoro # G701290035


product price: $10.89
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
K Micro Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1035598
Zoro #
G701290035
UPC #
67195864202
Country of Origin
India

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
K Micro Rib

Description

Belt, Blade Drive, Width: 5 RIB, Color: Black, Type: K Micro Rib, Material: Aramid Cord, Thickness: 0.18", Length: 25.75", Notes: 5 RIB X 25.75" K Micro Rib Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.