Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Clutch 20.25" x2" x0.75"

  • Mfr # A-823267

  • Zoro # G401280138


product price: $20.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-823267
Zoro #
G401280138
UPC #
67195868437
Country of Origin
India

Description

Belt, Clutch, Material: Aramid Cord, Thickness: 0.39", Length: 40.31", Width: 5/8", Notes: 5/8" x 40.31" REC (Raw Edge Cogged) Aramid Cord, Color: Black, Type: REC (Raw Edge Cogged)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.