Zoro Homepage

Belt, Clutch Drive 2/set 37" x2" x0.75"

  • Mfr # A-5022575

  • Zoro # G701277951


product price: $28.79
/ea

Key Features

Belt Type
REC (Raw Edge Cogged)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5022575
Zoro #
G701277951
UPC #
67195868606
Country of Origin
India

Details

Belt Type
REC (Raw Edge Cogged)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Clutch Drive 2/set, Material: Aramid Cord, Color: Black, Set Quantity: 2, Type: REC (Raw Edge Cogged), Thickness: 0.31", Width: 1/2", Length: 36.88", Notes: 1/2" x 36.88" REC (Raw Edge Cogged) Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.