Zoro Homepage

Belt, Comet Go Cart 27.25" x2" x0.75"

  • Mfr # A-200393C

  • Zoro # G601278188


product price: $23.39
/ea

Key Features

Length
27.375"
Width
5/8"
Thickness
0.4"
Application
Comet - GO KART - TORQ-A-VERTER
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-200393C
Zoro #
G601278188
UPC #
67195856042
Country of Origin
India

Dimensions

Length
27.375"
Width
5/8"
Thickness
0.4"

Details

Application
Comet - GO KART - TORQ-A-VERTER
Color
Black
Belt Type
REC (Raw Edge Cogged) Asymmetric
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Comet Go Cart, Type: REC (Raw Edge Cogged) Asymmetric, Thickness: 0.4", Length: 27.375", Width: 5/8", Notes: 5/8" x 27.375" REC (Raw Edge Cogged) Asymmetric Polyester Cord, Color: Black, Material: Polyester Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.