Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 0" x0" x0"

  • Mfr # A-777185

  • Zoro # G001290360


product price: $61.39
/ea

Key Features

Color
White
Thickness
0.45"
Width
5/8"
Length
145.25"
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-777185
Zoro #
G001290360
UPC #
67195872722
Country of Origin
India

Dimensions

Thickness
0.45"
Width
5/8"
Length
145.25"

Details

Color
White
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Deck, Material: Aramid Cord, Notes: 5/8' X 145.25" Wrapped Aramid Cord, Width: 5/8", Color: White, Length: 145.25", Thickness: 0.45", Type: Wrapped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.