Zoro Homepage

Belt, Deck 22" x7" x1.25"

  • Mfr # A-TCU18602

  • Zoro # G001292289


product price: $59.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-TCU18602
Zoro #
G001292289
UPC #
67195864230
Country of Origin
India

Description

Belt, Deck, Width: 5/8", Thickness: 0.41", Length: 147.5", Notes: 5/8" x 147.5" Wrapped Aramid Cord, Material: Aramid Cord, Color: Gray, Type: Wrapped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.