Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 24" x5" x1"

  • Mfr # A-653368

  • Zoro # G701290219


product price: $62.89
/ea

Key Features

Color
Brown
Length
154"
Width
5/8"
Thickness
0.452"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-653368
Zoro #
G701290219
UPC #
67195861647
Country of Origin
India

Dimensions

Length
154"
Width
5/8"
Thickness
0.452"

Details

Color
Brown
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Deck, Material: Aramid Cord, Thickness: 0.452", Length: 154", Width: 5/8", Notes: 5/8" x 154" Wrapped Aramid Cord, Color: Brown, Type: Wrapped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.