Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 30.5" x4.5" x0.5"

  • Mfr # A-M158131

  • Zoro # G601291385


product price: $46.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M158131
Zoro #
G601291385
UPC #
67195868994
Country of Origin
India

Description

Belt, Deck, Material: Aramid Cord, Color: White, Type: Wrapped, Thickness: 0.437", Width: 0.563", Length: 152.268", Notes: 0.563" x 152.268" Wrapped Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.