Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 47.75" x4.5" x0.75"

  • Mfr # A-95404138A

  • Zoro # G901290668


product price: $48.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-95404138A
Zoro #
G901290668
UPC #
67195868572
Country of Origin
India

Description

Belt, Deck, Material: Aramid Cord, Color: Brown, Type: Wrapped, Thickness: 0.43", Length: 143.2", Width: 5/8", Notes: 5/8" x 143.2" Wrapped Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.