Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 48 0" x0" x0"

  • Mfr # A-604830

  • Zoro # G701290158


product price: $59.19
/ea

Key Features

Thickness
0.46"
Width
5/8"
Length
135"
Color
White
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-604830
Zoro #
G701290158
UPC #
67195872730
Country of Origin
India

Dimensions

Thickness
0.46"
Width
5/8"
Length
135"

Details

Color
White
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Deck 48, Material: Aramid Cord, Color: White, Length: 135", Thickness: 0.46", Type: Wrapped, Width: 5/8", Notes: 5/8" x 135" Wrapped Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.