Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 48" (RH) 21" x4" x1"

  • Mfr # A-483239

  • Zoro # G001290353


product price: $26.49
/ea

Key Features

Width
5/8"
Color
Black
Length
50.2"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REC (Raw Edge Cogged)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-483239
Zoro #
G001290353
UPC #
67195866239
Country of Origin
India

Dimensions

Width
5/8"
Length
50.2"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REC (Raw Edge Cogged)

Description

Belt, Deck 48" (RH), Color: Black, Type: REC (Raw Edge Cogged), Thickness: 0.398", Width: 5/8", Length: 50.2", Notes: 5/8" x 50.2" REC (Raw Edge Cogged) Aramid Cord, Material: Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.