Zoro Homepage

Belt, Deck 50 47.25" x4.5" x0.5"

  • Mfr # A-1198820

  • Zoro # G201289744


product price: $38.19
/ea

Key Features

Color
White
Width
1/2"
Thickness
0.37"
Length
141.1"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1198820
Zoro #
G201289744
UPC #
67195870607
Country of Origin
India

Dimensions

Width
1/2"
Thickness
0.37"
Length
141.1"

Details

Color
White
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Deck 50, Color: White, Type: Wrapped, Material: Aramid Cord, Thickness: 0.37", Width: 1/2", Length: 141.1", Notes: 1/2" x 141.1" Wrapped Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.