Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 52 0" x0" x0"

  • Mfr # A-1163111

  • Zoro # G201289508


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Width
0.6"
Length
158"
Color
White
Thickness
0.451"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-1163111
Zoro #
G201289508
UPC #
67195872906
Country of Origin
India

Dimensions

Width
0.6"
Length
158"
Thickness
0.451"

Details

Color
White
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Deck 52, Color: White, Length: 158", Thickness: 0.451", Type: Wrapped, Width: 0.6", Notes: 0.6" X 158" Wrapped Aramid Cord, Material: Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.