Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 52" (RH) 24" x4" x1"

  • Mfr # A-483240

  • Zoro # G201290337


product price: $27.19
/ea

Key Features

Length
54.69"
Color
Black
Width
5/8"
Thickness
0.42"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-483240
Zoro #
G201290337
UPC #
67195866241
Country of Origin
India

Dimensions

Length
54.69"
Width
5/8"
Thickness
0.42"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REC (Raw Edge Cogged)

Description

Belt, Deck 52" (RH), Notes: 5/8" x 54.69" REC (Raw Edge Cogged) Aramid Cord, Color: Black, Material: Aramid Cord, Length: 54.69", Thickness: 0.42", Width: 5/8", Type: REC (Raw Edge Cogged)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.