Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 54 0" x0" x0"

  • Mfr # A-604817

  • Zoro # G401290274


product price: $65.49
/ea

Key Features

Width
0.6"
Thickness
0.46"
Length
143.8"
Color
White
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-604817
Zoro #
G401290274
UPC #
67195872730
Country of Origin
India

Dimensions

Width
0.6"
Thickness
0.46"
Length
143.8"

Details

Color
White
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

Belt, Deck 54, Material: Aramid Cord, Color: White, Type: Wrapped, Thickness: 0.46", Length: 143.8", Width: 0.6", Notes: 0.6" x 143.8" Wrapped Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.