Zoro Homepage

Belt, Deck 59" x4.5" x0.75"

  • Mfr # A-797720

  • Zoro # G901290774


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped
Length
176.79"
Width
5/8"
Thickness
0.43"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-797720
Zoro #
G901290774
UPC #
67195869055
Country of Origin
India

Dimensions

Length
176.79"
Width
5/8"
Thickness
0.43"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped
Color
White

Description

Belt, Deck, Material: Aramid Cord, Color: White, Type: Wrapped, Thickness: 0.43", Length: 176.79", Width: 5/8", Notes: 5/8" x 176.79" Wrapped Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.