Zoro Homepage

Belt, Deck 60 17" x5" x1"

  • Mfr # A-D3389

  • Zoro # G201291853


product price: $45.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-D3389
Zoro #
G201291853
UPC #
67195865788
Country of Origin
India

Description

Belt, Deck 60, Material: Aramid Cord, Color: Black, Type: REL (Raw Edge Laminate), Thickness: 0.398", Width: 1/2", Length: 113.825", Notes: 1/2" x 113.825" REL (Raw Edge Laminate) Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.