Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 60 26" x4" x0.7"

  • Mfr # A-07235000

  • Zoro # G901289839


product price: $36.59
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REL (Raw Edge Laminate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-07235000
Zoro #
G901289839
UPC #
67195866307
Country of Origin
India

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REL (Raw Edge Laminate)

Description

Belt, Deck 60, Color: Black, Material: Aramid Cord, Type: REL (Raw Edge Laminate), Length: 60.8", Width: 5/8", Thickness: 0.39", Notes: 5/8" x 60.8" REL (Raw Edge Laminate) Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.