Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 60" Side Discharge 0" x0" x0"

  • Mfr # A-601466

  • Zoro # G501290228


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Width
5/8"
Length
216"
Color
Brown
Thickness
0.45"
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-601466
Zoro #
G501290228
UPC #
67195872724
Country of Origin
India

Dimensions

Width
5/8"
Length
216"
Thickness
0.45"

Details

Color
Brown
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Deck 60" Side Discharge, Color: Brown, Type: Wrapped, Material: Aramid Cord, Thickness: 0.45", Length: 216", Width: 5/8", Notes: 5/8" x 216" Wrapped Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.