Zoro Homepage

Belt, Deck 72 0" x0" x0"

  • Mfr # A-07200616

  • Zoro # G501289765


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Width
5/8"
Color
Brown
Length
150.75"
Thickness
0.534"
Belt Type
DBL ANG BB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-07200616
Zoro #
G501289765
UPC #
67195872154
Country of Origin
India

Dimensions

Width
5/8"
Length
150.75"
Thickness
0.534"

Details

Color
Brown
Belt Type
DBL ANG BB
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Deck 72, Color: Brown, Type: DBL ANG BB, Material: Aramid Cord, Thickness: 0.534", Length: 150.75", Width: 5/8", Notes: 5/8" x 150.75" DBL ANG BB Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.