Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck 72 28" x5" x1.2"

  • Mfr # A-041-1890-00

  • Zoro # G601289665


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-041-1890-00
Zoro #
G601289665
UPC #
67195866323
Country of Origin
India

Details

Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Deck 72, Material: Aramid Cord, Color: Blue, Type: Wrapped, Thickness: 0.41", Length: 188.8", Width: 5/8", Notes: 5/8" x 188.8" Wrapped Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.