Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive 0" x0" x0"

  • Mfr # A-5022931

  • Zoro # G801289526


product price: $24.99
/ea

Key Features

Width
1/2"
Color
Brown
Belt Type
Wrapped
Length
72.4"
Thickness
0.339"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5022931
Zoro #
G801289526
UPC #
67195871711
Country of Origin
India

Dimensions

Width
1/2"
Length
72.4"
Thickness
0.339"

Details

Color
Brown
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Drive, Material: Aramid Cord, Thickness: 0.339", Width: 1/2", Length: 72.4", Notes: 1/2" x 72.4" Wrapped Aramid Cord, Color: Brown, Type: Wrapped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.