Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Drive 10" x5" x1"

  • Mfr # A-483172

  • Zoro # G601290180


product price: $38.15
/ea

Key Features

Length
65.8"
Color
Black
Width
5/8"
Belt Type
REC (Raw Edge Cogged)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-483172
Zoro #
G601290180
UPC #
67195866245
Country of Origin
India

Dimensions

Length
65.8"
Width
5/8"

Details

Color
Black
Belt Type
REC (Raw Edge Cogged)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Drive, Color: Black, Type: REC (Raw Edge Cogged), Thickness: 0.379", Width: 5/8", Length: 65.8", Notes: 5/8" x 65.8" REC (Raw Edge Cogged) Aramid Cord, Material: Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.