Zoro Homepage

BELT, DRIVE 1/2" X 85" ARAMID 13" x5" x1"

  • Mfr # A-B1165813

  • Zoro # G801290829


product price: $19.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1165813
Zoro #
G801290829
UPC #
80971146596
Country of Origin
United States

Description

BELT, DRIVE 1/2" X 85" ARAMID, Material: Aramid Cord, Color: Gray, Type: Wrapped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.