Zoro Homepage

Belt, Drive 23" x4.5" x0.5"

  • Mfr # A-TCU25673

  • Zoro # G801292373


product price: $20.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-TCU25673
Zoro #
G801292373
UPC #
67195868998
Country of Origin
India

Description

Belt, Drive, Color: Black, Material: Aramid Cord, Type: REL (Raw Edge Laminate), Thickness: 0.31", Width: 1/2", Length: 69.252", Notes: 1/2" x 69.252" REL (Raw Edge Laminate) Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.