Zoro Homepage

Belt, Drive 9" x5" x1.2"

  • Mfr # A-D3754

  • Zoro # G001291701


product price: $40.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-D3754
Zoro #
G001291701
UPC #
67195864596
Country of Origin
India

Description

Belt, Drive, Material: Aramid Cord, Color: Black, Type: REL (Raw Edge Laminate), Thickness: 0.35", Width: 1/2", Length: 63.5", Notes: 1/2" x 63.5" REL Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.