Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Mower 48.5" x4.5" x0.75"

  • Mfr # A-539110832

  • Zoro # G301289897


product price: $54.39
/ea

Key Features

Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-539110832
Zoro #
G301289897
UPC #
67195864214
Country of Origin
India

Details

Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Mower, Material: Aramid Cord, Thickness: 0.428", Width: 5/8", Length: 145", Notes: 5/8" x 145" Wrapped Aramid Cord, Color: Gray, Type: Wrapped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.